- 1 Coupling Size
- 1.625 in Bore Diameter
- 1.69 in Length Through Bore
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Coupling Size | 1 |
| Coupling Type | Gear |
| Color | Metallic |
| Keyway Size | 3/8 x 3/16 |
| Outside Dia. | 2.31 in |
| Speed (RPM) | 6000 |
| Torque Rating [Max] | 7600 in lb |
| Torque | 7600 in lb, 850 Nm |
| Insert Style | Bored |
| Bore Dia. [Max] | 1 5/8 in |
| Material | AISI 1045 |
| Length Through Bore | 1.69 in |
| Weight | 1.18 LB |
| EAN or UPC | 697904059014 |

