- Gear Coupling Hub
- 2 1/2 Coupling Size
- Rough Stock Bore
- 4 1/4 in Maximum Bore Diameter
description
- Designed for connecting two rigidly mounted shafts with no misalignment capability.
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Torque Rating | 56700 in lb |
| Flange Type | Exposed Bolt |
| Outside Dia. | 5.84 in |
| RPM [Max] | 4400 rpm |
| Flange Diameter | 8.38 in |
| Speed (RPM) | 4400 |
| Length Through Bore | 2.91 in |
| HP @ RPM | 90 hp @ 100 rpm |
| Torque | 56700 in lb |
| Coupling Size | 2.5, 2 1/2 |
| Hub Type | Rigid w/Center |
| RPM | 4400 rpm |
| Bore Dia. [Max] | 4 1/4 in |
| Keyway Size | No Keyway |
| Material | AISI 1045 |
| Insert Style | Unbored |
| Color | Metallic |
| Coupling Type | Gear |
| Bore Type | Rough Stock Bore |
| Hub Dia. | 5.91 in |
| Weight | 28.0 LB |
| EAN or UPC | 697904001938 |

