- F 2.5E Sleeve w/O-Ring
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- O-ring seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
| Length | 3.030 in |
| Coupling Size | F2.5 |
| Torque Rating | 56700 in lb |
| Material | 1045 Carbon Steel |
| Bolt Circle Dia. | 7 1/8 in |
| Seal Type | O-Ring |
| Application | Driver and Driven |
| Style | Exposed Bolt Sleeve |
| Size of Bolts | 5/8 - 18 |
| Type | Standard Sleeve, Sleeves |
| Flange Type | Exposed Bolt |
| HP @ RPM | 90 hp @ 100 rpm |
| RPM [Max] | 4400 rpm |
| Bolt Holes | 6 |
| Weight | 12.58 LB |
| EAN or UPC | 697904001860 |

