- F2.5 O-Ring
| Angular Misalignment [Max] | 1.50 Degree per Gear Mesh |
| Style | O-Ring |
| Temperature | -40 to 212 °F |
| Weight | 0.40 lb |
| Speed | 4400 rpm, 6600 rpm |
| Material | Buna-N Rubber |
| Distance Between Spider and Hub Face | 0.19 in, 4.83 mm |
| Torque | 56700 in lb |
| Depth | 1 in |
| Height | 60 in |
| Bore Dia. [Max] | 3.35 in, 85 mm |
| Flange Type | Exposed Bolt, Shrouded Bolt |
| Parallel Misalignment [Max] | 0.11 in |
| Coupling Size | F2.5, 2 1/2 |
| Coupling Type | O-Rings |
| Type | O-Rings |
| Insert Style | O-Ring |
| Size | 2 1/2 |
| Width | 8 in |
| Color | Black |
| Weight | 0.4 LB |
| EAN or UPC | 697904001884 |

