- Shrouded Bolt Flange
- F2.5 Coupling Size
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- O-ring seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
| Color | Metallic |
| Flange Type | Shrouded Bolt |
| Bore Dia. [Max] | 3.3460 in |
| Length Through Bore | 3.03 in |
| HP @ RPM | 90 hp @ 100 rpm |
| Coupling Size | F2.5 |
| Seal Type | O-Ring |
| Size of Bolts | 1/2 - 20 |
| Bolt Holes | 10 |
| Style | Shrouded Bolt Sleeve |
| Application | Driver and Driven |
| RPM | 1800 rpm, 4400 rpm |
| Flange Diameter | 8.38 in |
| Type | Sleeves |
| Bolt Circle Dia. | 7 in |
| Speed (RPM) | 4400 |
| Distance Between Shaft Ends | 0.19 in |
| RPM [Max] | 4400 rpm |
| Material | 1045 Steel |
| Length | 3.030 in |
| Torque | 56700 in lb |
| Torque Rating | 56700 in lb |
| Weight | 11.15 LB |
| EAN or UPC | 697904001877 |

