- Exposed Bolt Flange
- 2 Coupling Size
| Coupling Type | Flanged Gasket |
| Color | Light Brown |
| Material | Paper |
| Depth | 0.5 in |
| Coupling Size | 2 |
| Hub Style | Exposed Bolt |
| Width | 8 in |
| Style | Gasket |
| Size | 2 |
| Flange Type | Exposed Bolt |
| Type | Flanged Gaskets |
| Height | 60 in |
| Insert Style | Gasket |
| Weight | 0.02 lb |
| Weight | 0.016 LB |
| EAN or UPC | 697904004106 |

