- Gear Coupling Hub
- 2 Coupling Size
- Rough Stock Bore
- 3 1/2 in Maximum Bore Diameter
description
- Designed for connecting two rigidly mounted shafts with no misalignment capability.
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Torque Rating | 31500 in lb |
| Outside Dia. | 4.86 in |
| Hub Dia. | 4.91 in |
| Length Through Bore | 2.28 in |
| Keyway Size | No Keyway |
| Coupling Size | 2 |
| Bore Type | Rough Stock Bore |
| HP @ RPM | 50 hp @ 100 rpm |
| Insert Style | Unbored |
| RPM [Max] | 5000 rpm |
| Hub Type | Rigid w/Center |
| Input Bore Range | 15/16" to 2 3/4" |
| Flange Type | Exposed Bolt |
| Flange Diameter | 7 in |
| Speed (RPM) | 5000 |
| Color | Metallic |
| Material | AISI 1045 |
| Torque | 31500 in lb |
| Bore Dia. [Max] | 3 1/2 in |
| Coupling Type | Gear |
| RPM | 5000 rpm |
| Weight | 16.17 LB |
| EAN or UPC | 697904001815 |

