- Exposed Bolt Flange
- F2 Coupling Size
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- O-ring seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
| Speed (RPM) | 5000 |
| Flange Type | Exposed Bolt |
| Type | Sleeves |
| Material | 1045 Steel |
| Style | Exposed Bolt Sleeve |
| Application | Driver and Driven |
| Distance Between Shaft Ends | 0.13 in |
| Bolt Holes | 6 |
| RPM [Max] | 5000 rpm |
| Color | Metallic |
| Length Through Bore | 2.44 in |
| RPM | 5000 rpm |
| Bore Dia. [Max] | 2.8740 in |
| Seal Type | O-Ring |
| Torque | 31500 in lb |
| Coupling Size | F2 |
| Torque Rating | 31500 in lb |
| Length | 2.440 in |
| HP @ RPM | 50 hp @ 100 rpm |
| Size of Bolts | 1/2 - 20 |
| Flange Diameter | 7 in |
| Bolt Circle Dia. | 5 7/8 in |
| Weight | 6.61 LB |
| EAN or UPC | 697904001747 |

