- Gear Coupling Hub
- 2 Coupling Size
- Rough Stock Bore
- 2 3/4 in Maximum Bore Diameter
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- O-ring seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
| Flange Diameter | 7 in |
| Bore Dia. [Max] | 2 3/4 in |
| Overall Length | 5 in |
| HP @ RPM | 50 hp @ 100 rpm |
| RPM [Max] | 5000 rpm |
| Bore Type | Rough Stock Bore |
| RPM | 5000 rpm |
| Outside Dia. | 4 in |
| Coupling Size | 2 |
| Torque | 31500 in lb |
| Insert Style | Unbored |
| Hub Dia. | 4 in |
| Length Through Bore | 2.44 in |
| Torque Rating [Max] | 31500 in lb |
| Coupling Type | Gear |
| Distance Between Shaft Ends | 0.13 in |
| Color | Metallic |
| Speed (RPM) | 5000 |
| Input Bore Range | 15/16" to 2 3/4" |
| Material | AISI 1045 |
| Weight | 8.7 LB |
| EAN or UPC | 697904001655 |

