- F2 O-Ring
| Speed | 5000 rpm, 7500 rpm |
| Color | Black |
| Parallel Misalignment [Max] | 0.09 in |
| Style | O-Ring |
| Coupling Size | F2, 2 |
| Material | Buna-N Rubber |
| Angular Misalignment [Max] | 1.50 Degree per Gear Mesh |
| Depth | 1 in |
| Height | 60 in |
| Type | O-Rings |
| Insert Style | O-Ring |
| Distance Between Spider and Hub Face | 0.13 in, 3.3 mm |
| Width | 8 in |
| Bore Dia. [Max] | 2.88 in, 73 mm |
| Size | 2 |
| Temperature | -40 to 212 °F |
| Flange Type | Exposed Bolt, Shrouded Bolt |
| Weight | 0.25 lb |
| Torque | 31500 in lb |
| Coupling Type | O-Rings |
| Weight | 0.25 LB |
| EAN or UPC | 697904001761 |

