- Shrouded Bolt Flange
- 2 Coupling Size
| Insert Style | Gasket |
| Size | 2 |
| Type | Flanged Gaskets |
| Width | 8 in |
| Hub Style | Shrouded Bolt |
| Flange Type | Shrouded Bolt |
| Coupling Size | 2 |
| Weight | 0.01 lb |
| Coupling Type | Flanged Gasket |
| Material | Paper |
| Depth | 0.5 in |
| Height | 60 in |
| Color | Light Brown |
| Style | Gasket |
| Weight | 0.012 LB |
| EAN or UPC | 697904004021 |

