- Shrouded Bolt Flange
- F2 Coupling Size
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- O-ring seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
| RPM | 1800 rpm, 5000 rpm |
| Size of Bolts | 3/8 - 24 |
| Flange Diameter | 7 in |
| Flange Type | Shrouded Bolt |
| Bolt Circle Dia. | 5.812 in |
| Material | 1045 Steel |
| Torque | 31500 in lb |
| Torque Rating | 31500 in lb |
| Bolt Holes | 10 |
| HP @ RPM | 50 hp @ 100 rpm |
| Length Through Bore | 2.44 in |
| Color | Metallic |
| Distance Between Shaft Ends | 0.13 in |
| Speed (RPM) | 5000 |
| Seal Type | O-Ring |
| Coupling Size | F2 |
| RPM [Max] | 5000 rpm |
| Style | Shrouded Bolt Sleeve |
| Bore Dia. [Max] | 2.8740 in |
| Type | Sleeves |
| Application | Driver and Driven |
| Length | 2.440 in |
| Weight | 6.2 LB |
| EAN or UPC | 697904001754 |

