- Gear Coupling Hub
- 3 1/2 Coupling Size
- Rough Stock Bore
- 4 5/8 in Maximum Bore Diameter
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- O-ring seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
| Flange Diameter | 11 in |
| Coupling Size | 3.5, 3 1/2 |
| Torque | 151200 in lb |
| Outside Dia. | 6.5 in |
| Torque Rating [Max] | 151200 in lb |
| Material | AISI 1045 |
| RPM [Max] | 3500 rpm |
| Bore Dia. [Max] | 4 5/8 in |
| Color | Metallic |
| Coupling Type | Gear |
| RPM | 3500 rpm |
| Length Through Bore | 4.19 in |
| Hub Dia. | 6 1/2 in |
| Insert Style | Unbored |
| HP @ RPM | 240 hp @ 100 rpm |
| Input Bore Range | 1 13/16" to 4 5/8" |
| Overall Length | 8.63 in |
| Bore Dia. [Min] | 1 13/16 in |
| Speed (RPM) | 3500 |
| Distance Between Shaft Ends | 1/4 in |
| Bore Type | Rough Stock Bore |
| Weight | 40.0 LB |
| EAN or UPC | 697904002072 |

