- F3.5 O-Ring
| Weight | 0.60 lb |
| Size | 3 1/2 |
| Height | 90 in |
| Type | O-Rings |
| Parallel Misalignment [Max] | 0.13 in |
| Insert Style | O-Ring |
| Bore Dia. [Max] | 4.93 in, 125 mm |
| Material | Buna-N Rubber |
| Temperature | -40 to 212 °F |
| Width | 12 in |
| Coupling Size | F3.5, 3 1/2 |
| Distance Between Spider and Hub Face | 0.25 in, 6.35 mm |
| Depth | 1 in |
| Flange Type | Exposed Bolt, Shrouded Bolt |
| Coupling Type | O-Rings |
| Style | O-Ring |
| Angular Misalignment [Max] | 1.50 Degree per Gear Mesh |
| Color | Black |
| Torque | 151200 in lb |
| Speed | 3500 rpm, 5250 rpm |
| Weight | 0.6 LB |
| EAN or UPC | 697904002119 |

