- Shrouded Bolt Flange
- F3.5 Coupling Size
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- O-ring seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
| Seal Type | O-Ring |
| Material | 1045 Steel |
| Bolt Circle Dia. | 9.281 in |
| RPM [Max] | 3500 rpm |
| Style | Shrouded Bolt Sleeve |
| Torque | 151200 in lb |
| Bolt Holes | 12 |
| Length | 4.190 in |
| Application | Driver and Driven |
| Length Through Bore | 4.19 in |
| Type | Sleeves |
| Color | Metallic |
| Speed (RPM) | 3500 |
| Flange Type | Shrouded Bolt |
| Bore Dia. [Max] | 4.9210 in |
| Coupling Size | F3.5 |
| HP @ RPM | 240 hp @ 100 rpm |
| RPM | 1800 rpm, 3500 rpm |
| Size of Bolts | 5/8 - 18 |
| Distance Between Shaft Ends | 1/4 in |
| Torque Rating | 151200 in lb |
| Flange Diameter | 11 in |
| Weight | 21.62 LB |
| EAN or UPC | 697904002102 |
| NSN Number | 3030-01-062-3829 |

