- Gear Coupling Hubs
- 2.9380" Bore
- 3 1/2 Coupling Size
| Outside Dia. | 6.5 in |
| Torque | 151200 in lb, 17100 Nm |
| Bore Dia. [Max] | 4.63 in, 125 mm |
| Material | AISI 1045 |
| Insert Style | Bored |
| Color | Metallic |
| Coupling Size | 3 1/2 |
| Coupling Type | Gear Coupling Hubs |
| Weight | 22.3 LB |
| EAN or UPC | 697904118810 |

