- F3 Exposed Bolt Gasket
| Color | Light Brown |
| Size | 3 |
| Coupling Size | F3, 3 |
| Coupling Type | Flanged Gaskets |
| Flange Type | Exposed Bolt |
| Depth | 0.5 in |
| Hub Style | Exposed Bolt |
| Height | 90 in |
| Style | Gasket |
| Width | 12 in |
| Weight | 0.02 lb |
| Material | Paper |
| Insert Style | Gasket |
| Type | Flanged Gaskets |
| Weight | 0.022 LB |
| EAN or UPC | 697904004120 |

