- Exposed Bolt Flange
- F3 Coupling Size
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- O-ring seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
| Torque | 94500 in lb |
| Speed (RPM) | 4000 |
| Torque Rating | 94500 in lb |
| Distance Between Shaft Ends | 0.19 in |
| Length Through Bore | 3.59 in |
| Size of Bolts | 5/8 - 18 |
| Flange Diameter | 9.44 in |
| Application | Driver and Driven |
| Bore Dia. [Max] | 4.2130 in |
| Type | Sleeves |
| Length | 3.590 in |
| Seal Type | O-Ring |
| HP @ RPM | 150 hp @ 100 rpm |
| Coupling Size | F3 |
| Flange Type | Exposed Bolt |
| Material | 1045 Steel |
| Bolt Holes | 8 |
| Bolt Circle Dia. | 8 1/8 in |
| Style | Exposed Bolt Sleeve |
| RPM | 4000 rpm |
| RPM [Max] | 4000 rpm |
| Color | Metallic |
| Weight | 14.78 LB |
| EAN or UPC | 697904001983 |

