- Gear Coupling Hub
- 3 Coupling Size
- Rough Stock Bore
- 4 in Maximum Bore Diameter
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- O-ring seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
| HP @ RPM | 150 hp @ 100 rpm |
| RPM [Max] | 4000 rpm |
| Torque Rating [Max] | 94500 in lb |
| Flange Diameter | 9.44 in |
| Bore Dia. [Min] | 1 7/16 in |
| Length Through Bore | 3.59 in |
| Insert Style | Unbored |
| RPM | 4000 rpm |
| Distance Between Shaft Ends | 0.19 in |
| Material | AISI 1045 |
| Bore Type | Rough Stock Bore |
| Overall Length | 7.38 in |
| Hub Dia. | 5 5/8 in |
| Coupling Size | 3 |
| Color | Metallic |
| Torque | 94500 in lb |
| Coupling Type | Gear |
| Outside Dia. | 5.63 in |
| Bore Dia. [Max] | 4 in |
| Input Bore Range | 1 7/16" to 4" |
| Speed (RPM) | 4000 |
| Weight | 26.31 LB |
| EAN or UPC | 697904001969 |

