- 3 Coupling Size
- 45 mm Bore Diameter
- 91.19 mm Length Through Bore
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Speed (RPM) | 4000 |
| Length Through Bore | 91.19 mm |
| Torque | 94500 in lb, 10700 Nm |
| Outside Dia. | 143 mm |
| Bore Dia. [Max] | 145.0000 mm |
| Torque Rating [Max] | 94500 in lb |
| Coupling Size | 3 |
| Keyway Size | 14 x 3.8 |
| Coupling Type | Gear |
| Material | AISI 1045 |
| Color | Metallic |
| Insert Style | Bored |
| Weight | 23.72 LB |
| EAN or UPC | 697904139372 |

