- F3 O-Ring
| Parallel Misalignment [Max] | 0.12 in |
| Flange Type | Exposed Bolt, Shrouded Bolt |
| Temperature | -40 to 212 °F |
| Type | O-Rings |
| Distance Between Spider and Hub Face | 0.19 in, 4.83 mm |
| Height | 60 in |
| Insert Style | O-Ring |
| Material | Buna-N Rubber |
| Torque | 94500 in lb |
| Depth | 1 in |
| Coupling Size | F3, 3 |
| Speed | 4000 rpm, 6000 rpm |
| Coupling Type | O-Rings |
| Weight | 0.60 lb |
| Width | 8 in |
| Style | O-Ring |
| Angular Misalignment [Max] | 1.50 Degree per Gear Mesh |
| Bore Dia. [Max] | 4.22 in, 107 mm |
| Color | Black |
| Size | 3 |
| Weight | 0.6 LB |
| EAN or UPC | 697904002003 |

