- F 3S Sleeve w/O-Ring
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- O-ring seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
| Style | Shrouded Bolt Sleeve |
| Seal Type | O-Ring |
| Flange Type | Shrouded Bolt |
| Bolt Holes | 12 |
| Application | Driver and Driven |
| Type | Standard Sleeve, Sleeves |
| Size of Bolts | 1/2 - 20 |
| RPM | 1800 rpm |
| Material | 1045 Carbon Steel |
| HP @ RPM | 150 hp @ 100 rpm |
| Length | 3.590 in |
| Bolt Circle Dia. | 8 in |
| Torque Rating | 94500 in lb |
| Coupling Size | F3 |
| RPM [Max] | 4000 rpm |
| Weight | 13.5 LB |
| EAN or UPC | 697904001990 |

