- 3 Coupling Size
- 2.5 in Bore Diameter
- 3.59 in Length Through Bore
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Coupling Size | 3 |
| Length Through Bore | 3.59 in |
| Coupling Type | Gear |
| Keyway Size | 5/8 x 5/16 |
| Outside Dia. | 5.63 in |
| Hub Dia. | 5 5/8 in |
| Speed (RPM) | 4000 |
| HP @ RPM | 150 hp @ 100 rpm |
| RPM [Max] | 4000 rpm |
| Insert Style | Bored |
| Torque Rating [Max] | 94500 in lb |
| Bore Dia. [Max] | 4 in |
| Torque | 94500 in lb, 10700 Nm |
| Material | AISI 1045 |
| Color | Metallic |
| Weight | 22.6 LB |
| EAN or UPC | 697904004588 |

