- Exposed Bolt Flange
- F4.5 Coupling Size
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- O-ring seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
| Flange Type | Exposed Bolt |
| Material | 1045 Steel |
| Distance Between Shaft Ends | 0.31 in |
| Bolt Circle Dia. | 12 in |
| Torque Rating | 302400 in lb |
| Length | 5.310 in |
| Style | Exposed Bolt Sleeve |
| Coupling Size | F4.5 |
| Type | Sleeves |
| Torque | 302400 in lb |
| Bore Dia. [Max] | 6.4960 in |
| Speed (RPM) | 2700 |
| Application | Driver and Driven |
| Size of Bolts | 3/4 - 16 |
| RPM [Max] | 2700 rpm |
| Bolt Holes | 10 |
| Seal Type | O-Ring |
| HP @ RPM | 480 hp @ 100 rpm |
| RPM | 2700 rpm |
| Color | Metallic |
| Length Through Bore | 5.31 in |
| Flange Diameter | 13.63 in |
| Weight | 41.0 LB |
| EAN or UPC | 697904002232 |

