- F4.5 O-Ring
| Torque | 302400 in lb |
| Flange Type | Exposed Bolt, Shrouded Bolt |
| Temperature | -40 to 212 °F |
| Weight | 1 lb |
| Width | 12 in |
| Color | Black |
| Depth | 1 in |
| Size | 4 1/2 |
| Insert Style | O-Ring |
| Material | Buna-N Rubber |
| Coupling Size | F4.5, 4 1/2 |
| Distance Between Spider and Hub Face | 0.31 in, 7.87 mm |
| Style | O-Ring |
| Coupling Type | O-Rings |
| Type | O-Rings |
| Angular Misalignment [Max] | 1.50 Degree per Gear Mesh |
| Bore Dia. [Max] | 6.5 in, 165 mm |
| Parallel Misalignment [Max] | 0.18 in |
| Height | 90 in |
| Speed | 2700 rpm, 4050 rpm |
| Weight | 1.0 LB |
| EAN or UPC | 697904002249 |

