- Gear Coupling Hub
- 4 1/2 Coupling Size
- Rough Stock Bore
- 7 5/8 in Maximum Bore Diameter
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Color | Metallic |
| Speed (RPM) | 2700 |
| Outside Dia. | 10.38 in |
| Material | AISI 1045 |
| Bore Type | Rough Stock Bore |
| Coupling Type | Gear |
| Set Screw | No Setscrew |
| Flange Diameter | 13.63 in |
| Flange Type | Shrouded Bolt |
| Insert Style | Unbored |
| Hub Type | Rigid w/Center |
| Coupling Size | 4.5, 4 1/2 |
| Torque | 302400 in lb |
| Length Through Bore | 5.03 in |
| Bore Dia. [Max] | 7 5/8 in |
| Hub Dia. | 10.83 in |
| RPM | 2700 rpm |
| Weight | 127.0 LB |
| EAN or UPC | 697904007282 |

