- Accessory Kit
- Exposed Bolt Flange
- F4 Coupling Size
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- O-ring seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
includes
- A set of fasteners
- One gasket
| Cross Section Height | 9 in |
| No. of Pieces | 17 |
| Size of Bolts | 3/4 - 16 |
| Bolt Holes | 8 |
| Material | Steel |
| Depth | 1 in |
| Flange Type | Exposed Bolt |
| Coupling Size | F4 |
| Seal Type | O-Ring |
| Weight | 5.4 LB |
| EAN or UPC | 697904002218 |

