- Exposed Bolt Flange
- 4 Coupling Size
| Insert Style | Gasket |
| Hub Style | Exposed Bolt |
| Flange Type | Exposed Bolt |
| Coupling Type | Flanged Gasket |
| Color | Light Brown |
| Width | 12 in |
| Height | 90 in |
| Style | Gasket |
| Material | Paper |
| Coupling Size | 4 |
| Type | Flanged Gaskets |
| Depth | 0.5 in |
| Size | 4 |
| Weight | 0.04 lb |
| Weight | 0.04 LB |
| EAN or UPC | 697904004144 |

