- Gear Coupling Hubs
- 120.0000 mm Bore
| Material | AISI 1045 |
| Bore Type | Rigid w/ Keyway |
| Coupling Type | Gear Coupling Hubs |
| Color | Metallic |
| Outside Dia. | 9.25 mm |
| Insert Style | Bored |
| Weight | 37.26 LB |
| EAN or UPC | 697904135640 |
| Material | AISI 1045 |
| Bore Type | Rigid w/ Keyway |
| Coupling Type | Gear Coupling Hubs |
| Color | Metallic |
| Outside Dia. | 9.25 mm |
| Insert Style | Bored |
| Weight | 37.26 LB |
| EAN or UPC | 697904135640 |