- Exposed Bolt Flange
- F4 Coupling Size
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- O-ring seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
| Flange Diameter | 12.5 in |
| Bolt Circle Dia. | 11 in |
| Type | Sleeves |
| Style | Exposed Bolt Sleeve |
| Coupling Size | F4 |
| Seal Type | O-Ring |
| Bore Dia. [Max] | 5.7090 in |
| RPM | 3000 rpm |
| Size of Bolts | 3/4 - 16 |
| Length | 4 3/4 in |
| Color | Metallic |
| HP @ RPM | 350 hp @ 100 rpm |
| Length Through Bore | 4.75 in |
| Distance Between Shaft Ends | 1/4 in |
| Speed (RPM) | 3000 |
| Torque | 220500 in lb |
| Application | Driver and Driven |
| Torque Rating | 220500 in lb |
| RPM [Max] | 3000 rpm |
| Material | 1045 Steel |
| Flange Type | Exposed Bolt |
| Bolt Holes | 8 |
| Weight | 35.71 LB |
| EAN or UPC | 697904002188 |

