- Gear Coupling Hub
- 4 Coupling Size
- Rough Stock Bore
- 5 3/8 in Maximum Bore Diameter
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- O-ring seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
| Length Through Bore | 4.75 in |
| Bore Dia. [Min] | 2 7/16 in |
| Outside Dia. | 7.5 in |
| HP @ RPM | 350 hp @ 100 rpm |
| Overall Length | 9.75 in |
| Material | AISI 1045 |
| RPM | 3000 rpm |
| Hub Dia. | 7 1/2 in |
| Coupling Size | 4 |
| Color | Metallic |
| Flange Diameter | 12.5 in |
| Torque Rating [Max] | 220500 in lb |
| Torque | 220500 in lb |
| Coupling Type | Gear |
| Speed (RPM) | 3000 |
| Bore Type | Rough Stock Bore |
| Insert Style | Unbored |
| Bore Dia. [Max] | 5 3/8 in |
| Input Bore Range | 2 7/16 to 5 3/8" |
| Distance Between Shaft Ends | 1/4 in |
| RPM [Max] | 3000 rpm |
| Weight | 57.0 LB |
| EAN or UPC | 697904002164 |

