- F4 O-Ring
| Coupling Size | F4, 4 |
| Type | O-Rings |
| Weight | 1 lb |
| Distance Between Spider and Hub Face | 0.25 in, 6.35 mm |
| Material | Buna-N Rubber |
| Angular Misalignment [Max] | 1.50 Degree per Gear Mesh |
| Coupling Type | O-Rings |
| Torque | 220500 in lb |
| Style | O-Ring |
| Color | Black |
| Temperature | -40 to 212 °F |
| Width | 12 in |
| Size | 4 |
| Parallel Misalignment [Max] | 0.15 in |
| Flange Type | Exposed Bolt, Shrouded Bolt |
| Height | 90 in |
| Depth | 1 in |
| Bore Dia. [Max] | 5.71 in, 145 mm |
| Speed | 3000 rpm, 4500 rpm |
| Insert Style | O-Ring |
| Weight | 1.0 LB |
| EAN or UPC | 697904002195 |

