- Shrouded Bolt Flange
- 4 Coupling Size
| Hub Style | Shrouded Bolt |
| Depth | 0.5 in |
| Type | Flanged Gaskets |
| Flange Type | Shrouded Bolt |
| Weight | 0.03 lb |
| Width | 12 in |
| Insert Style | Gasket |
| Coupling Type | Flanged Gasket |
| Height | 90 in |
| Style | Gasket |
| Coupling Size | 4 |
| Color | Light Brown |
| Material | Paper |
| Size | 4 |
| Weight | 0.034 LB |
| EAN or UPC | 697904004069 |

