- 4 Coupling Size
- 4.5 in Bore Diameter
- 4.75 in Length Through Bore
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Keyway Size | 1 x 1/2 |
| RPM [Max] | 3000 rpm |
| Torque Rating [Max] | 220500 in lb |
| Hub Dia. | 7 1/2 in |
| HP @ RPM | 350 hp @ 100 rpm |
| Color | Metallic |
| Bore Dia. [Max] | 5 3/8 in |
| Coupling Size | 4 |
| Length Through Bore | 4.75 in |
| Coupling Type | Gear |
| Speed (RPM) | 3000 |
| Torque | 220500 in lb, 24900 Nm |
| Insert Style | Bored |
| Material | AISI 1045 |
| Outside Dia. | 7.5 in |
| Weight | 50.8 LB |
| EAN or UPC | 697904004786 |

