- F5.5 Exposed Bolt Accessory Kit
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- O-ring seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
includes
- A set of fasteners
- One gasket
| Coupling Size | F5.5 |
| Flange Type | Exposed Bolt |
| Bolt Holes | 14 |
| Seal Type | O-Ring |
| Size of Bolts | 7/8 - 14 |
| Weight | 16.0 LB |
| EAN or UPC | 697904004359 |

