- Exposed Bolt Flange
- 5 1/2 Coupling Size
| Coupling Type | Flanged Gasket |
| Coupling Size | 5.5, 5 1/2 |
| Weight | 0.06 lb |
| Material | Paper |
| Insert Style | Gasket |
| Type | Flanged Gaskets |
| Flange Type | Exposed Bolt |
| Width | 14 in |
| Color | Light Brown |
| Hub Style | Exposed Bolt |
| Style | Gasket |
| Depth | 0.5 in |
| Height | 12 in |
| Size | 5 1/2 |
| Weight | 0.06 LB |
| EAN or UPC | 697904004175 |

