- F 5.5E Sleeve w/O-Ring
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- O-ring seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
| Length | 6.910 in |
| Bolt Circle Dia. | 14 1/2 in |
| HP @ RPM | 910 hp @ 100 rpm |
| Flange Type | Exposed Bolt |
| Type | Standard Sleeve, Sleeves |
| Application | Driver and Driven |
| Torque Rating | 573300 in lb |
| RPM [Max] | 2200 rpm |
| Bolt Holes | 14 |
| Style | Exposed Bolt Sleeve |
| Seal Type | O-Ring |
| Material | 1045 Carbon Steel |
| Coupling Size | F5.5 |
| Size of Bolts | 7/8 - 14 |
| Weight | 83.5 LB |
| EAN or UPC | 697904003680 |

