- F5.5 O-Ring
| Height | 12 in |
| Bore Dia. [Max] | 7.88 in, 200 mm |
| Coupling Type | O-Rings |
| Coupling Size | F5.5, 5 1/2 |
| Torque | 573300 in lb |
| Parallel Misalignment [Max] | 0.22 in |
| Distance Between Spider and Hub Face | 0.31 in, 7.87 mm |
| Speed | 2200 rpm, 3300 rpm |
| Weight | 0.12 lb |
| Color | Black |
| Style | O-Ring |
| Width | 14 in |
| Flange Type | Exposed Bolt, Shrouded Bolt |
| Insert Style | O-Ring |
| Size | 5 1/2 |
| Material | Buna-N Rubber |
| Temperature | -40 to 212 °F |
| Type | O-Rings |
| Angular Misalignment [Max] | 1.50 Degree per Gear Mesh |
| Depth | 1 in |
| Weight | 0.118 LB |
| EAN or UPC | 697904020427 |

