- F5.5 Shrouded Bolt Gasket
| Weight | 0.20 lb |
| Coupling Type | Flanged Gaskets |
| Size | 5 1/2 |
| Depth | 0.5 in |
| Flange Type | Shrouded Bolt |
| Style | Gasket |
| Color | Light Brown |
| Height | 12 in |
| Hub Style | Shrouded Bolt |
| Width | 14 in |
| Insert Style | Gasket |
| Material | Paper |
| Coupling Size | F5.5, 5 1/2 |
| Type | Flanged Gaskets |
| Weight | 0.196 LB |
| EAN or UPC | 697904004090 |

