- Gear Coupling Hub
- 5 1/2 Coupling Size
- Rough Stock Bore
- 9 1/2 in Maximum Bore Diameter
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Torque | 573300 in lb |
| RPM | 2200 rpm |
| Set Screw | No Setscrew |
| Bore Dia. [Max] | 9 1/2 in |
| Flange Type | Shrouded Bolt |
| Coupling Size | 5.5, 5 1/2 |
| Material | AISI 1045 |
| Hub Type | Rigid |
| Flange Diameter | 16.75 in |
| Bore Type | Rough Stock Bore |
| Color | Metallic |
| Speed (RPM) | 2200 |
| Length Through Bore | 6.91 in |
| Outside Dia. | 12.72 in |
| Coupling Type | Gear |
| Insert Style | Rough Stock Bored |
| Hub Dia. | 12.72 in |
| Weight | 228.0 LB |
| EAN or UPC | 697904011586 |

