- Size F5 Gear Coupling Rigid Hub
- RSB
- Bore Range 4" to 8 3/4"
description
- Designed for connecting two rigidly mounted shafts with no misalignment capability.
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Bore Dia. [Min] | 4 in |
| Hub Dia. | 11.56 in |
| HP @ RPM | 690 hp @ 100 rpm |
| Coupling Size | F5 |
| Length Through Bore | 5.69 in |
| RPM [Max] | 2500 rpm |
| Outside Dia. | 11.56 in |
| Color | Metallic |
| Bore Type | Rough Stock Bore |
| Insert Style | Unbored |
| Torque Rating | 434700 in lb |
| Coupling Type | Gear Coupling Hubs |
| Material | 1045 Carbon Steel |
| Keyway Size | No Keyway |
| Bore Dia. [Max] | 8 3/4 in |
| Flange Type | Exposed Bolt |
| Weight | 191.0 LB |
| EAN or UPC | 697904002300 |

