- Exposed Bolt Flange
- F5 Coupling Size
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- O-ring seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
| Torque | 434700 in lb |
| Flange Diameter | 15.31 in |
| HP @ RPM | 690 hp @ 100 rpm |
| Bolt Holes | 8 |
| Material | 1045 Steel |
| Flange Type | Exposed Bolt |
| Size of Bolts | 7/8 - 14 |
| Application | Driver and Driven |
| Bore Dia. [Max] | 7.0870 in |
| Distance Between Shaft Ends | 0.31 in |
| Style | Exposed Bolt Sleeve |
| Torque Rating | 434700 in lb |
| Length | 6.030 in |
| Color | Metallic |
| RPM [Max] | 2500 rpm |
| Length Through Bore | 6.03 in |
| Seal Type | O-Ring |
| RPM | 2500 rpm |
| Bolt Circle Dia. | 13 1/2 in |
| Type | Sleeves |
| Speed (RPM) | 2500 |
| Coupling Size | F5 |
| Weight | 64.0 LB |
| EAN or UPC | 697904002287 |

