- Size F5 Gear Coupling Flex Hub
- RSB
- Bore Range 3" to 6 1/2"
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- O-ring seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
| Color | Metallic |
| Material | 1045 Carbon Steel |
| Bore Dia. [Min] | 3 in |
| Insert Style | Unbored |
| Length Through Bore | 6.03 in |
| Hub Dia. | 9 1/2 in |
| Coupling Type | Gear Coupling Hubs |
| Coupling Size | F5 |
| RPM [Max] | 2500 rpm |
| Bore Dia. [Max] | 6 1/2 in |
| Outside Dia. | 9.5 in |
| Bore Type | Rough Stock Bore |
| Input Bore Range | 3" to 6 1/2" |
| Torque Rating [Max] | 434700 in lb |
| HP @ RPM | 690 hp @ 100 rpm |
| Weight | 117.0 LB |
| EAN or UPC | 697904002270 |

