- Shrouded Bolt Flange
- 5 Coupling Size
| Color | Light Brown |
| Weight | 0.06 lb |
| Coupling Size | 5 |
| Flange Type | Shrouded Bolt |
| Insert Style | Gasket |
| Coupling Type | Flanged Gasket |
| Style | Gasket |
| Type | Flanged Gaskets |
| Height | 12 in |
| Material | Paper |
| Width | 14 in |
| Size | 5 |
| Depth | 0.5 in |
| Hub Style | Shrouded Bolt |
| Weight | 0.064 LB |
| EAN or UPC | 697904004083 |

