- Shrouded Bolt Flange
- F5 Coupling Size
features
- Compensates for angular, parallel and axial misalignment
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Application | Driver and Driven |
| Bore Dia. [Max] | 7.0870 in |
| Coupling Size | F5 |
| Flange Type | Shrouded Bolt |
| Flange Diameter | 15.31 in |
| Torque | 434700 in lb |
| Speed (RPM) | 2500 |
| Style | Shrouded Bolt Sleeve |
| Color | Metallic |
| Material | 1045 Steel |
| Distance Between Shaft Ends | 0.31 in |
| RPM [Max] | 3750 rpm |
| Torque Rating | 434700 in lb |
| Length Through Bore | 6.03 in |
| Length | 6.030 in |
| RPM | 2500 rpm |
| Type | Sleeves |
| Weight | 64.0 LB |
| EAN or UPC | 697904003673 |

