- Accessory Kit
- Exposed Bolt Flange
- F6 Coupling Size
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- O-ring seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
includes
- A set of fasteners
- One gasket
| Depth | 1 in |
| Flange Type | Exposed Bolt |
| Cross Section Height | 9 in |
| Seal Type | O-Ring |
| Bolt Holes | 14 |
| Material | Steel |
| No. of Pieces | 29 |
| Coupling Size | F6 |
| Size of Bolts | 7/8 - 14 |
| Weight | 13.62 LB |
| EAN or UPC | 697904004366 |

