- Exposed Bolt Flange
- F6 Coupling Size
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- O-ring seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
| RPM | 2100 rpm |
| RPM [Max] | 2100 rpm |
| Flange Diameter | 18 in |
| Color | Metallic |
| Torque Rating | 749700 in lb |
| Material | 1045 Steel |
| Speed (RPM) | 2100 |
| Length | 7.410 in |
| Flange Type | Exposed Bolt |
| Distance Between Shaft Ends | 0.31 in |
| Length Through Bore | 7.41 in |
| Size of Bolts | 7/8 - 14 |
| Application | Driver and Driven |
| HP @ RPM | 1190 hp @ 100 rpm |
| Style | Exposed Bolt Sleeve |
| Seal Type | O-Ring |
| Torque | 749700 in lb |
| Bore Dia. [Max] | 8.8580 in |
| Coupling Size | F6 |
| Bolt Circle Dia. | 15 3/4 in |
| Bolt Holes | 14 |
| Type | Sleeves |
| Weight | 90.19 LB |
| EAN or UPC | 697904003703 |

