- Size F6 Gear Coupling Flex Hub
- RSB
- Bore Range 4" to 8"
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- O-ring seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
| HP @ RPM | 1190 hp @ 100 rpm |
| RPM [Max] | 2100 rpm |
| Input Bore Range | 4" to 8" |
| Color | Metallic |
| Material | 1045 Carbon Steel |
| Coupling Type | Gear Coupling Hubs |
| Torque Rating [Max] | 749700 in lb |
| Hub Dia. | 11 1/2 in |
| Bore Dia. [Max] | 8 1/4 in |
| Coupling Size | F6 |
| Length Through Bore | 7.41 in |
| Bore Dia. [Min] | 4 in |
| Bore Type | Rough Stock Bore |
| Outside Dia. | 11.5 in |
| Insert Style | Unbored |
| Weight | 205.0 LB |
| EAN or UPC | 697904003260 |

