- F6 O-Ring
| Temperature | -40 to 212 °F |
| Coupling Size | 6, F6 |
| Depth | 1 in |
| Angular Misalignment [Max] | 1.50 Degree per Gear Mesh |
| Width | 14 in |
| Insert Style | O-Ring |
| Color | Black |
| Torque | 749700 in lb |
| Coupling Type | O-Rings |
| Weight | 0.12 lb |
| Bore Dia. [Max] | 8.86 in, 225 mm |
| Size | 6 |
| Height | 12 in |
| Style | O-Ring |
| Distance Between Spider and Hub Face | 0.31 in, 7.87 mm |
| Material | Buna-N Rubber |
| Speed | 2100 rpm, 3150 rpm |
| Parallel Misalignment [Max] | 0.12 in |
| Type | O-Rings |
| Flange Type | Exposed Bolt, Shrouded Bolt |
| Weight | 0.12 LB |
| EAN or UPC | 697904020434 |

