- Exposed Bolt Flange
- 7 Coupling Size
| Color | Light Brown |
| Depth | 0.5 in |
| Type | Flanged Gaskets |
| Width | 14 in |
| Weight | 0.09 lb |
| Height | 12 in |
| Hub Style | Exposed Bolt |
| Material | Paper |
| Size | 7 |
| Coupling Size | 7 |
| Insert Style | Gasket |
| Style | Gasket |
| Flange Type | Exposed Bolt |
| Coupling Type | Flanged Gasket |
| Weight | 0.094 LB |
| EAN or UPC | 697904004199 |

